Specifications
Dimensions
- Bore Diameter1.5000 in
Details
- Body MaterialStainless Steel
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCDME150-0800C-XC6 NCM, AIR CYLINDER
- Double acting single rod
- Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
- XC4 Mounts: nose, rear, double end
- XC6 Mounts: nose, rear, double end
- Variety of switches and lead wire lengths
- Optional rubber bumper