Motion
50609
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 11 PC
MI ITEM #02990869
MFR #50609
Price$197.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 11 PC
MI ITEM #02990869
MFR #50609

Mfr description
50609 23 PC 1/2" DR 12-POINT SOCKET SET
  • All tools are professional quality, made of high-grade chrome vanadium steel
  • Lobular openings for greater turning power without deforming the fastener
  • Packed in rugged high-density polyethylene (HDPE) case that is strong and durable yet light in weight
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.40/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1-1/2 in, 1-3/4 in, 1-5/8 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Adapter, Extension, Flexible Handle, Ratchet, Rugged Case System, Universal Joint
  • Material
    Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    23
  • Number of Sockets
    11 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459506092

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)