Motion
12010
Scraper Chisel - Alloy Steel Material, 3 in Cutting Width
MI ITEM #02990955
MFR #12010
List Price$21.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scraper Chisel - Alloy Steel Material, 3 in Cutting Width
MI ITEM #02990955
MFR #12010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.85/each for your price

Overview

Mfr description
12010 HD BENT SCRAPER

Specifications

  • Chisel Type
    Scraper
  • Cutting Width
    3 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • Non Sparking
    Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    079423120107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text