Motion
BCE1110
Drawn Cup Needle Roller Bearing - Closed End, 0.6875 in Bore, 0.8750 in OD, 0.6250 in Width
Mi Item #02991321
MFR #BCE1110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed End, 0.6875 in Bore, 0.8750 in OD, 0.6250 in Width
Mi Item #02991321
MFR #BCE1110

Mfr description
BCE1110 DRAWN CUP NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6875 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.6250 in
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The BCE1110 Drawn Cup Needle Roller Bearing features a 0.6875 in bore diameter, open closure type with closed ends drawn cup design, 0.8750 in outside diameter, 0.6250 in overall width, and 0.05 lbs weight, making it well suited for compact mechanical systems.
  • Manufacturer Product Page
  • Max Rpm
    14600 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364116651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)