Motion
021645MD
Antiseptic - Benzalkonium Chloride, Qty: 10
Mi Item #02991347
MFR #021645MD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Antiseptic - Benzalkonium Chloride, Qty: 10
Mi Item #02991347
MFR #021645MD

Mfr description
021645M ANISEPTIC WIPES BZK TOWELETTES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2-1/2 in
  • Width
    1 in

Details

  • Active Ingredient
    Benzalkonium Chloride
  • Active Ingredient Amount
    0.133 %
  • Package Quantity
    10
  • Product Type
    Antiseptic & Alcohol Wipes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)