Motion
NS820-25T 1-1/4IN 1KW PA GR

REXNORD INC
NS820-25T 1-1/4IN 1KW PA GR

10192465 / NS820-25T_1-1/4IN_1KW_PA_GR
Mi Item #02991688
MFR #NS820-25T 1-1/4IN 1KW PA GR
Price$197.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS820-25T 1-1/4IN 1KW PA GR

10192465 / NS820-25T_1-1/4IN_1KW_PA_GR
Mi Item #02991688
MFR #NS820-25T 1-1/4IN 1KW PA GR

Mfr description
614-61-20 NS820-25T 1-1/4 KW GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.96/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    6.0700 in
  • Pitch Diameter  
    6.0320 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    25
  • Sprocket Type
    Split
  • UPC_NO
    782934693687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)