Motion
61911
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #02991720
MFR #61911
Price$228.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #02991720
MFR #61911

Mfr description
61911 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.15/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    13 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The 61911 is a 55 mm bore radial/deep groove ball bearing with an 80 mm OD and 13 mm width, open for standard use.
  • Manufacturer Catalog Number
    61911
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)