Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCF 7/8 SB WL

Crowned Cam Follower - Inch Camrol (CCF) Series, 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #02991732
MFR #CCF 7/8 SB WL

Mfr description
CCF 7/8 SB WL BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    0.8750 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.3750 in
  • Thread Size
    3/8-24

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    2081112899
  • Max Rpm
    5400 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1660 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    Inch Camrol (CCF)
  • Stud Type
    Standard
  • UPC_NO
    726166099879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)