Specifications
Details
- Band PositionHard Hat Mounted
- Design FeaturesDielectric
- Noise Reduction Rating Nrr25 dB
- Product LineThunder
- Standards MetANSI S3.19-1974
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)