Motion
PASEY20-N
Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02991825
MFR #PASEY20-N
Your Price$109.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02991825
MFR #PASEY20-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.52/each(List $125.95)

Overview

Mfr description
PASEY20-XL-N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    20 mm
  • Bolt Center To Center Length
    87 mm
  • Base To Bore Centerline
    33.30 mm
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    64 mm
  • Overall Length
    130 mm
  • Base Width
    32 mm
  • Overall Width
    32 mm
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    2900 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    PASEY
  • Replacement Bearing
    GAY20 NPPB
  • UPC_NO
    4012802794441
  • Standards Met
    ABMA, ASTM A48 Class 30
  • Weight
    1.37 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text