Motion
HRS 2 KP 22 PP

HYDAC CORP
HRS 2 KP 22 PP

Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 22 mm Tube, 7/8 in Tube
MI ITEM #02991910
MFR #HRS 2 KP 22 PP
List Price$2.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 2 KP 22 PP

Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 22 mm Tube, 7/8 in Tube
MI ITEM #02991910
MFR #HRS 2 KP 22 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.96/each for your price

Overview

Mfr description
HRS 2 KP 22 PP

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Pipe Tube Or Hose Size
    22 mm Tube, 7/8 in Tube
  • Clamp Bore Size
    0.87 in
  • Clamp Body Size
    2
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00260012
  • Clamp Type
    Tube Clamp Halves - Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text