Motion
HRS 7 KP 168 PP

HYDAC CORP
HRS 7 KP 168 PP

Heavy Duty Pipe Clamp Halves - Polypropylene, Ribbed Bore, Supports 6 in Pipe
MI ITEM #02991917
MFR #HRS 7 KP 168 PP
List Price$78.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 7 KP 168 PP

Heavy Duty Pipe Clamp Halves - Polypropylene, Ribbed Bore, Supports 6 in Pipe
MI ITEM #02991917
MFR #HRS 7 KP 168 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.48/each for your price

Overview

Mfr description
HRS 7 KP 168 PP

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp Halves
  • Pipe Tube Or Hose Size
    6 in Pipe
  • Clamp Bore Size
    6.61 in
  • Clamp Body Size
    7
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00260031
  • Clamp Type
    Pipe Clamp Halves - Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought