Motion
HRS 4 KP 38 PP

HYDAC CORP
HRS 4 KP 38 PP

Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 1-1/2 in Tube, 38 mm Tube
MI ITEM #02991925
MFR #HRS 4 KP 38 PP
List Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 KP 38 PP

Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 1-1/2 in Tube, 38 mm Tube
MI ITEM #02991925
MFR #HRS 4 KP 38 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.90/each for your price

Overview

Mfr description
HRS 4 KP 38 PP

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Pipe Tube Or Hose Size
    1-1/2 in Tube, 38 mm Tube
  • Clamp Bore Size
    1.50 in
  • Clamp Body Size
    4
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00260255
  • Clamp Type
    Tube Clamp Halves - Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text