Motion
HRS 5 KP 76.1 PA

HYDAC CORP
HRS 5 KP 76.1 PA

Heavy Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 3 in Tube
MI ITEM #02991930
MFR #HRS 5 KP 76.1 PA
Price$49.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 5 KP 76.1 PA

Heavy Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 3 in Tube
MI ITEM #02991930
MFR #HRS 5 KP 76.1 PA

Mfr description
HRS 5 KP 76.1 PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.92/each

Specifications

Dimensions

  • Clamp Body Size
    5
  • Clamp Bore Size
    3.00 in
  • Pipe Tube Or Hose Size
    3 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polyamide
  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Heavy Duty
  • Manufacturer Catalog Number
    00260294

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)