Motion
HRS 3 KP 32 PA

HYDAC CORP
HRS 3 KP 32 PA

Mounting Clamp Halves - Heavy Duty - Polyamide, Ribbed Bore, Supports 1-1/4 in Tube, 32 mm Tube
MI ITEM #02991937
MFR #HRS 3 KP 32 PA
Your Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 3 KP 32 PA

Mounting Clamp Halves - Heavy Duty - Polyamide, Ribbed Bore, Supports 1-1/4 in Tube, 32 mm Tube
MI ITEM #02991937
MFR #HRS 3 KP 32 PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.40/each(List $10.81)

Overview

Mfr description
HRS 3 KP 32 PA

Specifications

  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Pipe Tube Or Hose Size
    1-1/4 in Tube, 32 mm Tube
  • Clamp Bore Size
    1.26 in
  • Clamp Body Size
    3
  • Clamp Material
    Polyamide
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00260378
  • Clamp Type
    Mounting Clamp Halves - Heavy Duty
  • Material
    Polyamide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text