Motion
HRS 1 KP 9.5 PA

HYDAC CORP
HRS 1 KP 9.5 PA

Heavy Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 3/8 in Tube
MI ITEM #02991940
MFR #HRS 1 KP 9.5 PA
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 1 KP 9.5 PA

Heavy Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 3/8 in Tube
MI ITEM #02991940
MFR #HRS 1 KP 9.5 PA

Mfr description
HRS 1 KP 9.5 PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Clamp Body Size
    1
  • Clamp Bore Size
    0.37 in
  • Pipe Tube Or Hose Size
    3/8 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polyamide
  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Heavy Duty
  • Manufacturer Catalog Number
    00260385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)