Motion
HRS 1 KP 12.7 PA

HYDAC CORP
HRS 1 KP 12.7 PA

Mounting Clamp Halves - Heavy Duty - Polyamide, Ribbed Bore, Supports 1/2 in Tube
Mi Item #02991941
MFR #HRS 1 KP 12.7 PA
Price$4.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 1 KP 12.7 PA

Mounting Clamp Halves - Heavy Duty - Polyamide, Ribbed Bore, Supports 1/2 in Tube
Mi Item #02991941
MFR #HRS 1 KP 12.7 PA

Mfr description
HRS 1 KP 12.7 PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.99/each

Specifications

Dimensions

  • Clamp Body Size
    1
  • Clamp Bore Size
    0.50 in
  • Pipe Tube Or Hose Size
    1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polyamide
  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Clamp Type
    Mounting Clamp Halves - Heavy Duty
  • Manufacturer Catalog Number
    00260387
  • Material
    Polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)