Motion
HRZ 1 KP 6.4-6.4 PP

HYDAC CORP
HRZ 1 KP 6.4-6.4 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 1/4 in Tubes
MI ITEM #02991943
MFR #HRZ 1 KP 6.4-6.4 PP
List Price$1.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 1 KP 6.4-6.4 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 1/4 in Tubes
MI ITEM #02991943
MFR #HRZ 1 KP 6.4-6.4 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.69/each for your price

Overview

Mfr description
HRZ 1 KP 6.4-6.4 PP

Specifications

  • Clamp Type
    Twin Tube Clamp Halves
  • Pipe Tube Or Hose Size
    1/4 in Tube – 1/4 in Tube
  • Clamp Bore Sizes
    0.25 in – 0.25 in
  • Clamp Body Size
    1
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00260476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought