Overview
Mfr description
HRZ 2 KP 18-18 PP
Specifications
- Clamp TypeTwin Tube Clamp Halves
- Pipe Tube Or Hose Size18 mm Tube – 18 mm Tube
- Clamp Bore Sizes0.71 in – 0.71 in
- Clamp Body Size2
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data