Motion
HRZ 3 KP 19-25.4 PP

HYDAC CORP
HRZ 3 KP 19-25.4 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (1) 3/4 in Tube and (1) 1 in Tube
MI ITEM #02991951
MFR #HRZ 3 KP 19-25.4 PP
List Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 3 KP 19-25.4 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (1) 3/4 in Tube and (1) 1 in Tube
MI ITEM #02991951
MFR #HRZ 3 KP 19-25.4 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.65/each for your price

Overview

Mfr description
HRZ 3 KP 19-25.4 PP

Specifications

  • Clamp Type
    Twin Tube Clamp Halves
  • Pipe Tube Or Hose Size
    3/4 in Tube – 1 in Tube
  • Clamp Bore Sizes
    0.75 in – 1.00 in
  • Clamp Body Size
    3
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00260504

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought