Motion
HRZ 4 KP 28-28 PP

HYDAC CORP
HRZ 4 KP 28-28 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 28 mm Tubes
Mi Item #02991955
MFR #HRZ 4 KP 28-28 PP
Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 4 KP 28-28 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 28 mm Tubes
Mi Item #02991955
MFR #HRZ 4 KP 28-28 PP

Mfr description
HRZ 4 KP 28-28 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.11/each

Specifications

Dimensions

  • Clamp Body Size
    4
  • Clamp Bore Sizes
    1.10 in – 1.10 in
  • Pipe Tube Or Hose Size
    28 mm Tube – 28 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Tube Clamp Halves
  • Manufacturer Catalog Number
    00260519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)