Motion
HRZ 5 KP 35-35 PP

HYDAC CORP
HRZ 5 KP 35-35 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 35 mm Tubes
MI ITEM #02991956
MFR #HRZ 5 KP 35-35 PP
List Price$4.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 5 KP 35-35 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 35 mm Tubes
MI ITEM #02991956
MFR #HRZ 5 KP 35-35 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.77/each for your price

Overview

Mfr description
HRZ 5 KP 35-35 PP

Specifications

  • Clamp Type
    Twin Tube Clamp Halves
  • Pipe Tube Or Hose Size
    35 mm Tube – 35 mm Tube
  • Clamp Bore Sizes
    1.38 in – 1.38 in
  • Clamp Body Size
    5
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Clamp Bore Size
    35 mm
  • Manufacturer Catalog Number
    00260530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text