Motion
HRZ 5 KP 40-40 PP

HYDAC CORP
HRZ 5 KP 40-40 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 40 mm Tubes
Mi Item #02991957
MFR #HRZ 5 KP 40-40 PP
Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 5 KP 40-40 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 40 mm Tubes
Mi Item #02991957
MFR #HRZ 5 KP 40-40 PP

Mfr description
HRZ 5 KP 40-40 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.55/each

Specifications

Dimensions

  • Clamp Body Size
    5
  • Clamp Bore Sizes
    1.57 in – 1.57 in
  • Pipe Tube Or Hose Size
    40 mm Tube – 40 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Tube Clamp Halves
  • Manufacturer Catalog Number
    00260537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)