Specifications
Dimensions
- Clamp Body Size5
- Clamp Bore Sizes1.65 in – 1.65 in
- Pipe Tube Or Hose Size1-1/4 in Pipe – 1-1/4 in Pipe
Details
- Bore Internal SurfaceRibbed Bore
- Clamp MaterialPolypropylene
- Clamp TypeTwin Pipe Clamp Halves
- Manufacturer Catalog Number00260539
Overview
Mfr description
HRZ 5 KP 42-42 PP