Overview
Mfr description
HRZ 1 KP 6.4-6.4 PA
Specifications
- Clamp TypeTwin Tube Clamp Halves
- Pipe Tube Or Hose Size1/4 in Tube – 1/4 in Tube
- Clamp Bore Sizes0.25 in – 0.25 in
- Clamp Body Size1
- Clamp MaterialPolyamide
- Bore Internal SurfaceRibbed Bore
- Manufacturer Catalog Number00260749
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data