Motion
HRZ 2 KP 12.7-12.7 PA

HYDAC CORP
HRZ 2 KP 12.7-12.7 PA

Twin Tube Clamp Halves - Polyamide, Ribbed Bore, Supports (2) 1/2 in Tubes
MI ITEM #02991981
MFR #HRZ 2 KP 12.7-12.7 PA
Price$3.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 2 KP 12.7-12.7 PA

Twin Tube Clamp Halves - Polyamide, Ribbed Bore, Supports (2) 1/2 in Tubes
MI ITEM #02991981
MFR #HRZ 2 KP 12.7-12.7 PA

Mfr description
HRZ 2 KP 12.7-12.7 PA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.59/each

Specifications

Dimensions

  • Clamp Body Size
    2
  • Clamp Bore Sizes
    0.50 in – 0.50 in
  • Pipe Tube Or Hose Size
    1/2 in Tube – 1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polyamide
  • Clamp Type
    Twin Tube Clamp Halves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)