Motion
HRZ 3 KP 22-22 PA

HYDAC CORP
HRZ 3 KP 22-22 PA

Twin Tube Clamp Halves - Polyamide, Ribbed Bore, Supports (2) 7/8 in Tubes
MI ITEM #02991983
MFR #HRZ 3 KP 22-22 PA
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 3 KP 22-22 PA

Twin Tube Clamp Halves - Polyamide, Ribbed Bore, Supports (2) 7/8 in Tubes
MI ITEM #02991983
MFR #HRZ 3 KP 22-22 PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.38/each

Specifications

Dimensions

  • Clamp Body Size
    3
  • Clamp Bore Sizes
    0.87 in – 0.87 in
  • Pipe Tube Or Hose Size
    7/8 in Tube – 7/8 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polyamide
  • Clamp Type
    Twin Tube Clamp Halves
  • Manufacturer Catalog Number
    00260783

Overview

Mfr description
HRZ 3 KP 22-22 PA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought