Motion
HRZ 3 KP 25-25 PA

HYDAC CORP
HRZ 3 KP 25-25 PA

Twin Tube Clamp Halves - Polyamide, Ribbed Bore, Supports (2) 25 mm Tubes
MI ITEM #02991984
MFR #HRZ 3 KP 25-25 PA
List Price$3.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 3 KP 25-25 PA

Twin Tube Clamp Halves - Polyamide, Ribbed Bore, Supports (2) 25 mm Tubes
MI ITEM #02991984
MFR #HRZ 3 KP 25-25 PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.56/each for your price

Overview

Mfr description
HRZ 3 KP 25-25 PA

Specifications

  • Clamp Type
    Twin Tube Clamp Halves
  • Pipe Tube Or Hose Size
    25 mm Tube – 25 mm Tube
  • Clamp Bore Sizes
    0.98 in – 0.98 in
  • Clamp Body Size
    3
  • Clamp Material
    Polyamide
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00260788

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought