Motion
HRS 3 KP 33.7 AL

HYDAC CORP
HRS 3 KP 33.7 AL

Heavy Duty Pipe Clamp Halves - Aluminum, Ribbed Bore, Supports 1 in Pipe
MI ITEM #02991996
MFR #HRS 3 KP 33.7 AL
List Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 3 KP 33.7 AL

Heavy Duty Pipe Clamp Halves - Aluminum, Ribbed Bore, Supports 1 in Pipe
MI ITEM #02991996
MFR #HRS 3 KP 33.7 AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.16/each for your price

Overview

Mfr description
HRS 3 KP 33.7 AL

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp Halves
  • Pipe Tube Or Hose Size
    1 in Pipe
  • Clamp Bore Size
    1.33 in
  • Clamp Body Size
    3
  • Clamp Material
    Aluminum
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00261050
  • Clamp Type
    Pipe Clamp Halves - Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text