Motion
HRS 4 KP 60.3 AL

HYDAC CORP
HRS 4 KP 60.3 AL

Heavy Duty Pipe Clamp Halves - Aluminum, Ribbed Bore, Supports 2 in Pipe
MI ITEM #02992003
MFR #HRS 4 KP 60.3 AL
List Price$48.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 KP 60.3 AL

Heavy Duty Pipe Clamp Halves - Aluminum, Ribbed Bore, Supports 2 in Pipe
MI ITEM #02992003
MFR #HRS 4 KP 60.3 AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.13/each for your price

Overview

Mfr description
HRS 4 KP 60.3 AL

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp Halves
  • Pipe Tube Or Hose Size
    2 in Pipe
  • Clamp Bore Size
    2.37 in
  • Clamp Body Size
    4
  • Clamp Material
    Aluminum
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00261058
  • Clamp Type
    Pipe Clamp Halves - Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text