Motion
HRZ 3 KP 12.7-12.7 PP

HYDAC CORP
HRZ 3 KP 12.7-12.7 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 1/2 in Tubes
MI ITEM #02992015
MFR #HRZ 3 KP 12.7-12.7 PP
List Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 3 KP 12.7-12.7 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 1/2 in Tubes
MI ITEM #02992015
MFR #HRZ 3 KP 12.7-12.7 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.65/each for your price

Overview

Mfr description
HRZ 3 KP 12.7-12.7 PP

Specifications

  • Clamp Type
    Twin Tube Clamp Halves
  • Pipe Tube Or Hose Size
    1/2 in Tube – 1/2 in Tube
  • Clamp Bore Sizes
    0.50 in – 0.50 in
  • Clamp Body Size
    3
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00261087
  • Type
    Screw-In Cartridge Pressure Relief Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text