Motion
HRL 0 KP 12 PP

HYDAC CORP
HRL 0 KP 12 PP

Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 12 mm Tube
Mi Item #02992037
MFR #HRL 0 KP 12 PP
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 0 KP 12 PP

Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 12 mm Tube
Mi Item #02992037
MFR #HRL 0 KP 12 PP

Mfr description
HRL 0 KP 12 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.34/each

Specifications

Dimensions

  • Clamp Body Size
    0
  • Clamp Bore Size
    0.47 in
  • Pipe Tube Or Hose Size
    12 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Standard
  • Manufacturer Catalog Number
    00261417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)