Motion
HRL 1 KP 10 AL

HYDAC CORP
HRL 1 KP 10 AL

Standard Duty Pipe Clamp Halves - Aluminum, Ribbed Bore, Supports 1/8 in Pipe
MI ITEM #02992046
MFR #HRL 1 KP 10 AL
List Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 1 KP 10 AL

Standard Duty Pipe Clamp Halves - Aluminum, Ribbed Bore, Supports 1/8 in Pipe
MI ITEM #02992046
MFR #HRL 1 KP 10 AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.40/each for your price

Overview

Mfr description
HRL 1 KP 10 AL

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp Halves
  • Pipe Tube Or Hose Size
    1/8 in Pipe
  • Clamp Bore Size
    0.41 in
  • Clamp Body Size
    1
  • Clamp Material
    Aluminum
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00261508
  • Clamp Type
    Pipe Clamp Halves - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text