Motion
HRL 3 KP 19 AL

HYDAC CORP
HRL 3 KP 19 AL

Standard Duty Tube Clamp Halves - Aluminum, Ribbed Bore, Supports 3/4 in Tube, 19 mm Tube
MI ITEM #02992052
MFR #HRL 3 KP 19 AL
List Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 3 KP 19 AL

Standard Duty Tube Clamp Halves - Aluminum, Ribbed Bore, Supports 3/4 in Tube, 19 mm Tube
MI ITEM #02992052
MFR #HRL 3 KP 19 AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.64/each for your price

Overview

Mfr description
HRL 3 KP 19 AL

Specifications

  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Pipe Tube Or Hose Size
    19 mm Tube, 3/4 in Tube
  • Clamp Bore Size
    0.75 in
  • Clamp Body Size
    3
  • Clamp Material
    Aluminum
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00261519
  • Clamp Type
    Tube Clamp Halves - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text