Motion
HRL 3 KP 25.4 AL

HYDAC CORP
HRL 3 KP 25.4 AL

Standard Duty Tube Clamp Halves - Aluminum, Ribbed Bore, Supports 1 in Tube
MI ITEM #02992054
MFR #HRL 3 KP 25.4 AL
Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 3 KP 25.4 AL

Standard Duty Tube Clamp Halves - Aluminum, Ribbed Bore, Supports 1 in Tube
MI ITEM #02992054
MFR #HRL 3 KP 25.4 AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.31/each

Specifications

Dimensions

  • Clamp Body Size
    3
  • Clamp Bore Size
    1.00 in
  • Pipe Tube Or Hose Size
    1 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Aluminum
  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Standard
  • Manufacturer Catalog Number
    00261525

Overview

Mfr description
HRL 3 KP 25.4 AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought