Motion
HRL 5 KP 38 AL

HYDAC CORP
HRL 5 KP 38 AL

Standard Duty Tube Clamp Halves - Aluminum, Ribbed Bore, Supports 1-1/2 in Tube, 38 mm Tube
MI ITEM #02992058
MFR #HRL 5 KP 38 AL
List Price$20.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 5 KP 38 AL

Standard Duty Tube Clamp Halves - Aluminum, Ribbed Bore, Supports 1-1/2 in Tube, 38 mm Tube
MI ITEM #02992058
MFR #HRL 5 KP 38 AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.58/each for your price

Overview

Mfr description
HRL 5 KP 38 AL

Specifications

  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Pipe Tube Or Hose Size
    1-1/2 in Tube, 38 mm Tube
  • Clamp Bore Size
    1.50 in
  • Clamp Body Size
    5
  • Clamp Material
    Aluminum
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00261534
  • Clamp Type
    Tube Clamp Halves - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text