1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
00262193
Hydac HRES 4 EE 45.5 Hydraulic Clamp Half, 45.5mm Clamping Dia., 45mm Width, 140mm Length, Heavy Duty Clamp
MI ITEM #
02992093
MFR #
00262193
List Price
$13.18
/each
Qty
Add to Cart
Previous Page
Home
HYDAC CORP 00262193
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
00262193
Hydac HRES 4 EE 45.5 Hydraulic Clamp Half, 45.5mm Clamping Dia., 45mm Width, 140mm Length, Heavy Duty Clamp
MI ITEM #
02992093
MFR #
00262193
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$13.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HRES 4 EE 45.5
Specifications
Clamp Bore Size
45.5 mm
Clamp Type
Heavy Duty
Clamp Material
Rubber
Clamp Halves Width
45 mm
Clamp Halves Length
140 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data