Motion
RNFTL3210A5S
R Series: Rolled Ball Screw - 32 mm Nominal Screw Diameter
MI ITEM #02992245
MFR #RNFTL3210A5S
Price$1,063.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R Series: Rolled Ball Screw - 32 mm Nominal Screw Diameter
MI ITEM #02992245
MFR #RNFTL3210A5S

Mfr description
RNFTL-3210-A5S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,063.33/each

Specifications

Dimensions

  • Nominal Screw Diameter
    32 mm
  • Overall Height
    97 MM
  • Overall Length
    97 MM
  • Overall Width
    97 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176200137
  • Measurement Standard
    Metric
  • Product Types
    R Series: Rolled Ball Screw
  • UPC_NO
    029176200137

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)