Motion
P308M20TL

TB WOODS
P308M20TL

Synchronous Plus Taper-Lock® Sprocket, 20 mm. Belt Width, 8 mm. Pitch, Bushing 1210, For Belt Type GT3;RPP
MI ITEM #02992369
MFR #P308M20TL
Price$468.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P308M20TL

Synchronous Plus Taper-Lock® Sprocket, 20 mm. Belt Width, 8 mm. Pitch, Bushing 1210, For Belt Type GT3;RPP
MI ITEM #02992369
MFR #P308M20TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$468.18/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 in to 1-1/4 in
  • Face Width
    1.13 in
  • Flange Outside Diameter  
    2.95 in
  • For Belt Width
    20 mm
  • Outside Diameter
    2.9500 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.008 in

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1210
  • Manufacturer Upc Number
    698672126120
  • Material
    Ductile Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672126120

Overview

Mfr description
P30-8M-20-TL 1210HTD SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text