Motion
AFD40-N04-8Z
Micro Mist Separator - 0.01 µm Rating, 21 cfm Air Flow Capacity, 145 psi Max, 1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #02992522
MFR #AFD40-N04-8Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 0.01 µm Rating, 21 cfm Air Flow Capacity, 145 psi Max, 1/2 NPT Ports, Manual Drain, Metal Bowl With Sight Glass
MI ITEM #02992522
MFR #AFD40-N04-8Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AFD40-N04-8Z SPR MIST SEP,1/2NPT,MTL BWL

Specifications

  • Filter Type
    Micro Mist Separator
  • Filter Rating
    0.01 µm
  • Maximum Air Flow
    21 cfm
  • Bowl Options
    Metal Bowl With Sight Glass
  • Port Size
    1/2 NPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Manual
  • Oil Removal Capacity
    0.008 ppm
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    40
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,JIS,UL
  • Proof Pressure
    218 psi
  • Overall Length
    73 mm
  • Overall Width
    70 mm
  • Overall Height
    198 mm
  • Thread Standard
    NPT
  • Weight
    0.97 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text