Motion
1616 DCTN
Precision Ground Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Double Sealed, Without Snap Ring
MI ITEM #02992909
MFR #1616 DCTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ground Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Double Sealed, Without Snap Ring
MI ITEM #02992909
MFR #1616 DCTN

Mfr description
1616 DCTN W/ MICROPOLY BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3750 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    1616 DCTN W/ MICROPOLY BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 1616 DCTN is a 0.5000 in bore precision ground ball bearing with a 1.1250 in OD and 0.3750 in width, double sealed for long life.
  • Manufacturer Catalog Number
    1616 DCTN
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)