Motion
00736ES3ESA80LL

WEG ELECTRIC CORP
00736ES3ESA80LL

Arbor Saw Motor - 7-1/2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 80L Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #02993062
MFR #00736ES3ESA80LL
Your Price$1,995.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00736ES3ESA80LL

Arbor Saw Motor - 7-1/2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 80L Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #02993062
MFR #00736ES3ESA80LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,995.63/each(List $2,993.44)

Overview

Mfr description
00736ES3ESA80LL LEFT HAND MTR

Specifications

  • Motor Category
    Arbor Saw Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    80L
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.76 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Full Load Torque
    11.3 ft-lbs;15.32 N-m
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Electrical Type
    Three Phase
  • kW
    5.5 kW
  • Full Load Efficiency
    87.40 %
  • Description
    HP:7.5, F#80L/MS, RPM:3600, 208-230/460V, TEFC
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Drive End Bearing
    6307 ZZ
  • Shaft Diameter
    19 mm
  • Overall Length C Dimension
    22.48 in
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Type Of Bearing
    Double Sealed Ball
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.4000
  • Weight
    131.41 lbs
  • Applications
    Aeration Equipment, Air compressors, Blowers, Circular Saws, Conveyors, Fans, Farm Equipment, Industrial Equipment, Milling Machines, Pendulum Saws, Polishing Machines, Pumps, Refrigeration Equipment, Tools
  • Hp
    7.5 hp
  • Additional Details
    Cast Iron Frame;Dip And Bake Polyester Impregnation;Sae 1040/45 Carbon Steel Shaft;Ral 7022 207A Painting;1/2 Key Balancing
  • Manufacturer Catalog
  • UPC_NO
    7894171239078
  • Manufacturer Catalog Number
    00736ES3ESA80LL
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6207 ZZ
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text