Motion
GRAE55-XL-NPPB

INA (SCHAEFFLER)
GRAE55-XL-NPPB

Ball Insert Bearing - Straight Bore, 55 mm Bore Diam., 100 mm OD, 1.9055 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02993150
MFR #GRAE55-XL-NPPB
Price$264.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GRAE55-XL-NPPB

Ball Insert Bearing - Straight Bore, 55 mm Bore Diam., 100 mm OD, 1.9055 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02993150
MFR #GRAE55-XL-NPPB

Mfr description
GRAE55-XL-NPP-B INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.80/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width  
    32.5 mm
  • Outer Ring Width  
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    1.9055 in
  • Weight
    2.8 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802829549
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    46000 N
  • Radial Static Load Capacity
    29000 N
  • Seal Type
    P-Seal
  • UPC_NO
    4012802829549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)