Motion
SR32-PDL72

THOMSON (ALTRA)
SR32-PDL72

Shaft Support, Rail Only, Standard Profile, Predrilled - Series: 60 Case, Aluminum, Nominal Diameter: 2.000 in, Overall Length: 72 in
Mi Item #02993233
MFR #SR32-PDL72
Price$2,000.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SR32-PDL72

Shaft Support, Rail Only, Standard Profile, Predrilled - Series: 60 Case, Aluminum, Nominal Diameter: 2.000 in, Overall Length: 72 in
Mi Item #02993233
MFR #SR32-PDL72

Mfr description
SR-32-PD X 72" LONG
  • Unlike common shafting, Thomson 60 Case LinearRace® shafting is manufactured to the highest quality standards in an ISO9000:2000 registered facility.
  • Our techniques are continuously upgraded with proprietary know-how gained from over 53 years of linear bearing design and manufacture.
  • Using 60 Case® LinearRace shafting with Thomson Ball Bushing bearings ensures optimal bearing performance and travel life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,000.03/each

Specifications

Dimensions

  • Nominal Diameter
    2.000 in
  • Overall Length
    72 in

Details

  • Component Type
    Rail Only
  • Material
    Aluminum
  • Measurement Standard
    Inch
  • Series
    60 Case
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)