Motion
RA554
Aluminum Hydraulic Cylinder/ram - Single Acting - Spring Return, 55 ton Capacity, 4.1300 in Stroke, 8.750 in Retracted, 12.875 in Extended
Mi Item #02993426
MFR #RA554
Price$2,898.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hydraulic Cylinder/ram - Single Acting - Spring Return, 55 ton Capacity, 4.1300 in Stroke, 8.750 in Retracted, 12.875 in Extended
Mi Item #02993426
MFR #RA554

Mfr description
RA554 RAM
  • Half the weight of equal capacity steel cylinders, aluminum body resists sparking in explosive environments
  • Aluminum body resists sparking in explosive environments
  • Hard coated aluminum piston rod and cylinder bore resist wear and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,898.89/each

Specifications

Dimensions

  • Base to Port
    1.375 in
  • Bore Size
    3.750 in
  • Extended Height
    12.875 in
  • Lowered Height
    8.7500 in;222.30 mm
  • Maximum Height
    12.8800 in;327.20 mm
  • Outside Diameter
    5.250 in
  • Piston Rod Diameter  
    3.125 in
  • Plunger Diameter
    3.1300 in;79.50 mm
  • Retracted Height
    8.750 in
  • Stroke  
    4.1300 in
  • Weight
    19.60 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    55 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    11.040 in²
  • Load Capacity
    55 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    45.500 in³
  • Piston Rod Protrusion
    0.250 in
  • Piston Stroke
    4.1300 in;104.90 mm
  • Series / Type
    RA
  • Tons at 10000 psi
    55.20 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)