Motion
GEZ022ET-2RS
Spherical Plain Bearing - 1.3750 in Bore, 2.1875 in OD, 1.1870 in Inner Ring Width, Sealed
Mi Item #02993508
MFR #GEZ022ET-2RS
Price$338.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.3750 in Bore, 2.1875 in OD, 1.1870 in Inner Ring Width, Sealed
Mi Item #02993508
MFR #GEZ022ET-2RS

Mfr description
GEZ022ET-2RS SPHERICAL PLAIN BRG W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.35/each

Specifications

Dimensions

  • Ball Diameter
    1.4170 in
  • Bore Diameter  
    1.3750 in
  • Inner Ring Width  
    1.1870 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.0310 in
  • Outside Diameter  
    2.1875 in
  • Weight
    0.773 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    69688 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029026263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)