Motion
PHSB2.5
PHSB - Pilloball - Rod End Insert Type w/ Female Thread-32UNC, Bore Diameter: 0.1562 in
MI ITEM #02993545
MFR #PHSB2.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHSB - Pilloball - Rod End Insert Type w/ Female Thread-32UNC, Bore Diameter: 0.1562 in
MI ITEM #02993545
MFR #PHSB2.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PHSB-2.5 ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    UNC
  • Radial Dynamic Load Capacity
    2600 N
  • Operating Temperature Range
    -20 to 180 °C
  • Head Diameter
    0.5625 in
  • Ball Diameter
    3/8 in
  • Length To Ball Center
    0.8750 in
  • Overall Height
    1.1562 in
  • Shank Thread Length
  • Series
    PHSB
  • UPC_NO
    4549557048951
  • Manufacturer Catalog
  • Weight
    0.02 lbs
  • Maximum Outside Diameter
    0.5625 in
  • Product Type
    Spherical Rod Ends
  • Thread Size
    0.1562 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text