Specifications
Dimensions
- Overall Diameter5.35 in
- Overall Length10.63 in
- Port 1 Size/Type2 NPT
Details
- Connection GenderFemale
- End Cap MaterialSteel
- Filter Rating250 micron
- Max Operating Temperature+248 °F
- Maximum Flow Rate240 gpm
- Min Operating Temperature-40 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)