Motion
75-001
FUNNEL UTILITY 1 QT GALV STL
MI ITEM #02993654
MFR #75-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FUNNEL UTILITY 1 QT GALV STL
MI ITEM #02993654
MFR #75-001

Mfr description
75-001 1QT FUNNEL
  • Capacity indicates what the funnels will hold when the outlet is blocked
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    6 in
  • Height
    12.2
  • Length
    7

Details

  • Material
    Galvanized Steel
  • Type
    Funnel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)