Motion
3200L
Road Hustler® Leather Driver Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Premium A+ Grade, Unlined, Color Beige
Mi Item #02993705
MFR #3200L
Price$15.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Road Hustler® Leather Driver Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Premium A+ Grade, Unlined, Color Beige
Mi Item #02993705
MFR #3200L

Mfr description
3200L ROAD HUSTLER PREMIUM GRAIN DRIVER
  • Full leather gloves
  • Premium grain leathers
  • Slip-on cuffs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.11/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    3.70 lbs

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Rolled Leather Hem
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Driving
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back
  • Construction Description
    Driver, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Road Hustler Premium Grain Leather Leather Drivers Work Gloves Keystone Thumb
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Premium A+ Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    3200
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)